- 12 mm Shaft Diameter
- 25 mm Housing Bore
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
| Shaft Dia. | 12 mm |
| Lip Type | Single Lip w/Spring |
| Construction | CRW1 |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Overall Width | 7 mm |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -22 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 25 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Lip Style | Internal |
| Seal Width | 7 mm |
| Inch/Metric | Metric |
| Lip Material | Nitrile Rubber (NBR) |
| Family Name | Single Lip With Spring Shaft Seal |
| Pressure | 10 psi |
| Surface Speed [Nom] | 556 ft/min |
| Temperature Range [Max] | 230 °F |
| Weight | 0.063 LB |
| EAN or UPC | 85311003162 |

