- Shaft Seal Kit
| Inch/Metric | Inch |
| Seal Width | 3/4 in |
| Shaft Dia. | 3.125 in |
| Lip Material | R = Nitrile |
| Construction | Kit |
| Weight | 0.551 LB |
| EAN or UPC | 85311001724 |
| Inch/Metric | Inch |
| Seal Width | 3/4 in |
| Shaft Dia. | 3.125 in |
| Lip Material | R = Nitrile |
| Construction | Kit |
| Weight | 0.551 LB |
| EAN or UPC | 85311001724 |