| Type | TP1 |
| Bolt Holes | 6 |
| Bolt Circle Dia. | 6 3/4 in |
| Bolt Hole Size | 0.349 in |
| Outside Dia. | 7.5 in |
| Inside Dia. | 5.647 in |
| Weight | 1.5 LB |
| EAN or UPC | 85311188562 |
| Type | TP1 |
| Bolt Holes | 6 |
| Bolt Circle Dia. | 6 3/4 in |
| Bolt Hole Size | 0.349 in |
| Outside Dia. | 7.5 in |
| Inside Dia. | 5.647 in |
| Weight | 1.5 LB |
| EAN or UPC | 85311188562 |