- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
| Housing Bore Dia. | 2 in, 62 mm |
| Shaft Dia. | 1 in, 40 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Overall Width | 9 mm |
| Weight | 0.132 LB |
| EAN or UPC | 85311435123 |

