- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
| Shaft Dia. | 1 in, 41 mm |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Design | CRSA4 |
| Lip Type | Dual Lip |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Pressure | 10 psi |
| Housing Bore Dia. | 2 in, 61 mm |
| Overall Width | 9 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.068 LB |
| EAN or UPC | 85311497879 |

