- 1.5 in Shaft Diameter
| Housing Bore Dia. | 2.63 in, 66.8 mm |
| Overall Width | 0.96 in, 24.46 mm |
| Shaft Dia. | 1.5 in, 38 mm |
| Weight | 0.24 LB |
| EAN or UPC | 85311481618 |
| Housing Bore Dia. | 2.63 in, 66.8 mm |
| Overall Width | 0.96 in, 24.46 mm |
| Shaft Dia. | 1.5 in, 38 mm |
| Weight | 0.24 LB |
| EAN or UPC | 85311481618 |