- Seals: Small Bore Seals/HDDF/HDL (SSSB)
| Seal Design | SKF Edge |
| Inch/Metric | Metric |
| Construction | HMSA10 |
| Overall Width | 7 mm |
| Seal Type | Oil or Grease |
| Shaft Dia. | 20 mm |
| Housing Bore Dia. | 35 mm |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Weight | 0.032 LB |
| EAN or UPC | 7316572031995 |

