| Seal Width | 0.531 in |
| Inch/Metric | Inch |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Weight | 0.1 LB |
| EAN or UPC | 85311000512 |
| Seal Width | 0.531 in |
| Inch/Metric | Inch |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Weight | 0.1 LB |
| EAN or UPC | 85311000512 |