- 0.25 in Shaft Diameter
- 0.749 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 0.749 in |
| Seal Type | Oil |
| Operating Temperature [Min] | -5 °F |
| Design | CRW1 |
| Shaft Dia. | 0.25 in |
| Inch/Metric | Inch |
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Overall Width | 0.25 in |
| Spring Type | Garter |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lubricant | Oil or Grease |
| Weight | 0.062 LB |
| EAN or UPC | 85311523011 |

