- 35 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 10 mm Width
- Nitrile
- Type HMS4
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Housing Bore Dia. | 60 mm |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMS4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Seal Design | Molded Design |
| Shaft Dia. | 35 mm |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Weight | 0.098 LB |
| EAN or UPC | 85311086431 |

