- Metric Seal
- 40 mm x 72 mm x 7 mm
- Nitrile
- Single Lip w/Spring
- Style HMS5
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -22 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMS5 |
| Seal Design | SKF Edge |
| Housing Bore Dia. | 72 mm |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Seal Type | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Temperature Range [Max] | 230 °F |
| Overall Width | 7 mm |
| Weight | 0.838 LB |
| EAN or UPC | 7316572551721 |

