- .938" Shaft Diameter
- 1.188" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Shaft Dia. | 0.938 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.188 in |
| Weight | 0.02 LB |
| Construction | Buw |
| Shaft Dia. | 0.938 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.188 in |
| Weight | 0.02 LB |