- 1.625" Shaft Diameter
- 2" Housing Bore Diameter
- .063" Wide Back-up Washer
| Shaft Dia. | 1.63 in, 41.28 mm |
| Construction | Buw |
| Inch/Metric | Inch |
| Pressure Differential [Max] | 4000 psi |
| Housing Bore Dia. | 2 in, 50.8 mm |
| Installation | Groove Fit |
| Overall Width | 0.06 in, 1.6 mm |
| Weight | 0.062 LB |
| EAN or UPC | 85311046763 |

