Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cellulose Fiber Back-up Washer

451273

Cellulose Fiber Back-up Washer
Item #100916360
  • 3.375" Sahft Diameter
  • 3.875" Housing Bore Diameter
  • .063" Wide Back-up Washer
Cellulose Fiber Back-up Washer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.375" Sahft Diameter
  • 3.875" Housing Bore Diameter
  • .063" Wide Back-up Washer
Housing Bore Dia. 3 7/8 in
Inch/Metric Inch
Shaft Dia. 3.375 in
Construction Buw
Weight 0.122 LB
EAN or UPC 85311047081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison