- .125" Shaft Diameter
- .313" Housing Bore Diameter
- .063" Wide Back-up Washer
| Construction | Buw |
| Housing Bore Dia. | 0.313 in |
| Shaft Dia. | 0.125 in |
| Inch/Metric | Inch |
| Weight | 0.052 LB |
| EAN or UPC | 85311047227 |
| Construction | Buw |
| Housing Bore Dia. | 0.313 in |
| Shaft Dia. | 0.125 in |
| Inch/Metric | Inch |
| Weight | 0.052 LB |
| EAN or UPC | 85311047227 |