- 7 3/8" Shaft Diameter
- 8" Housing Bore
- 0.313" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Overall Width | 0.31 in, 7.95 mm |
| Lip Type | Block Vee |
| Lubricant | Mineral Based Oil Or Grease (Slower Speed) |
| Temp Description | Block Vee |
| Pressure | N/A |
| Case Design | All-Rubber Seal |
| Housing Bore Dia. | 8 in, 203.2 mm |
| Installation | Groove Fit |
| Construction | Block Vee - D |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Carboxylated Nitrile Rubber (XNBR) |
| Operating Temperature [Max] | 210 °F |
| Housing Bore | 8 in |
| Shaft Dia. | 7.38 in, 187.33 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 0.412 LB |
| EAN or UPC | 85311079273 |

