Skip to content Skip to navigation menu
Metric Shaft Seal

75X115X10 HMS5 RG

Metric Shaft Seal
Item #120486748
  • 75 mm Shaft Diameter
  • 115 mm Housing Bore
  • 10 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Edge Seal
Metric Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 75 mm Shaft Diameter
  • 115 mm Housing Bore
  • 10 mm Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Edge Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.

features

  • High pumping rate
  • With garter spring
  • Accommodate misalignment
Weight 0.326 LB
EAN or UPC 7316576169663
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison