- 12.8130" Shaft Diameter
- 1 3/8" Width on Shaft
- 1 3/8" Overall Width
| Installation Depth | 1.375 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Width on Shaft | 1 3/8 in |
| Shaft Dia. | 12.813 in |
| Overall Width | 1 3/8 in |
| Weight | 3.718 LB |
| EAN or UPC | 85311087667 |
| Installation Depth | 1.375 in |
| Inch/Metric | Inch |
| Construction | LDSLV4 |
| Width on Shaft | 1 3/8 in |
| Shaft Dia. | 12.813 in |
| Overall Width | 1 3/8 in |
| Weight | 3.718 LB |
| EAN or UPC | 85311087667 |