- 1/2 in Socket Drive Size
- 6 Points
- 2.598 in Overall Length
features
- Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability
- Off-Corner Loading Design Reduces Fastener Rounding
- Manganese Phosphate Coating to Resist Corrosion
- High Visibility Laser Etched Markings
- Secondary Hard Stamping
- Meets or Exceeds ASME B107.2
| Width on Shaft | 2 1/4 in |
| Installation Depth | 2.25 in |
| Overall Width | 2 1/4 in |
| Inch/Metric | Metric |
| Construction | LDSLV4 |
| Shaft Dia. | 16.813 in |
| No. of Points | 6 |
| Wrench End | 0.945 in |
| Drive End | 1.083 in |
| Overall Length | 2.598 in |
| Bolt Clearance | 1.080 in |
| Socket Drive Size | 1/2 in |
| Wrench Depth | 0.960 in |
| Weight | 3.783 LB |
| EAN or UPC | 85311087742 |

