- 15 1/4" Shaft Diameter
- 3/4" Width on Shaft
- 3/4" Overall Width
| Installation Depth | 0.75 in |
| Shaft Dia. | 15.25 in |
| Overall Width | 3/4 in |
| Construction | LDSLV3 |
| Width on Shaft | 3/4 in |
| Inch/Metric | Inch |
| Weight | 4.45 LB |
| EAN or UPC | 85311087896 |
| Installation Depth | 0.75 in |
| Shaft Dia. | 15.25 in |
| Overall Width | 3/4 in |
| Construction | LDSLV3 |
| Width on Shaft | 3/4 in |
| Inch/Metric | Inch |
| Weight | 4.45 LB |
| EAN or UPC | 85311087896 |