- 10 1/2" Shaft Diameter
- 1" Width on Shaft
- 1" Overall Width
| Overall Width | 1 in |
| Width on Shaft | 1 in |
| Inch/Metric | Inch |
| Installation Depth | 1 in |
| Construction | LDSLV4 |
| Shaft Dia. | 10.5 in |
| Weight | 3.198 LB |
| EAN or UPC | 85311088046 |
| Overall Width | 1 in |
| Width on Shaft | 1 in |
| Inch/Metric | Inch |
| Installation Depth | 1 in |
| Construction | LDSLV4 |
| Shaft Dia. | 10.5 in |
| Weight | 3.198 LB |
| EAN or UPC | 85311088046 |