- 1/2 in Drive Size
features
- Digitally Tracks Torque and Angle Measurements. Buzzer with Red, Yellow and Green Lights Alerts You When Target Torque is Reached
- Converts Ft-Lb, In-Lb and Nm at the Touch of A Button
- Thin-Profile, High-Strength Teardrop Flex Head for Easy Access Features A 60-Tooth Gear with A 6° Ratcheting Arc
- Accuracy in Clockwise Direction +/- 2%, in Counter Clockwise Direction +/-3%, From 20% to 100% Full Scale
- Knurled Aluminum Grip Resists Slipping
- Operates on 4 AAA Batteries for Up to 40 Hours of Continuous Operation
- Meets or Exceeds ASME B107.28M
| Overall Width | 1 in |
| Shaft Dia. | 13.813 in |
| Inch/Metric | Inch |
| Width on Shaft | 1 in |
| Construction | LDSLV4 |
| Installation Depth | 1 in |
| Drive Size | 1/2 in |
| Weight | 3.108 LB |
| EAN or UPC | 85311088060 |

