Product details
- 80 mm Shaft Diameter
- 102 mm Housing Bore Diameter
- 5.500 mm Width
- Nitrile
- Type MVR2
caution
- Specially designed for use with Push-On (Push-Lok) style hose only
Specifications
Case Construction | Steel Case w/o Inner Case |
Inch/Metric | Metric |
Spring Material | None |
Lip Material | Nitrile |
Pressure | 0 psi |
Lip Style | Axial |
Seal Application | Extremely Contaminated |
Temperature Range [Max] | 250 °F |
Seal Design | Assembled Design |
Surface Speed [Nom] | 2,300 ft/min |
Housing Bore Dia. | 102 mm |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 80 mm |
Construction | MVR2 |
Lip Type | Single Lip w/o Spring |
Weight | 0.162 LB |
EAN or UPC | 85311258784 |