Product details
- 1 5/16" ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
Specifications
I.D. | 1 5/16 in |
Outer Ring Size | 207 |
Bearing Type | Ball Bearing |
Overall Width | 1 17/32 in |
Enclosure | Double Sealed |
Dynamic Load Rating | 6400 lbf |
Material | Steel |
Seal Type | Contact Seals |
Static Load Rating [Max] | 3050 lbf |
O.D. | 72 mm |
Lubrication | Non-Relubricatable |
Locking Device | Eccentric Locking Collar |
Bore Type | Round Bore, Inch Type |
Outer Ring Width | 19 mm |
Length Through Bore | 1 in |
Weight | 1.23 LB |
EAN or UPC | 85311073363 |