- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Compressors
- Centrifuges
- Pumps
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Cage Material | Bearing Steel |
| Precision | Standard |
| Static Load Rating | 4676.026 lbf, 20.8 kN |
| Relubrication Feature | Without |
| Seal Material | None |
| Duplex Type | Single |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Series | 72 |
| Contact Angle | 40 Degree |
| Row Type | 1 |
| Rows of Balls | Single |
| Type | Angular Contact |
| Seal Type | Unsealed |
| Outer Ring Width | 0.67 in, 17 mm |
| Locking Device | No Locking Device |
| No. of Bearings | 1 |
| Basic Dynamic Load Rating | 6969.077 lbf, 31 kN |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| Reference Speed | 12000 rpm |
| No. of Rows | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Inner Ring Width | 0.67 in, 17 mm |
| Cage | Sheet Metal |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Limiting Speed | 12000 rpm |
| Static Load Rating [Max] | 4,680.00 lbf |
| Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| icNumber | 7695828 |
| I.D. | 1.38 in, 35 mm |
| Enclosure | Open |
| Ring Type | One-Piece Inner and Outer Rings |
| Bore Type | Cylindrical |
| O.D. | 2.83 in, 72 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 6,900.00 lbf |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Preload Level | Normal Axial Clearance |
| Flush Ground | No |
| Cage Type | Metal |
| Weight | 0.689 LB |
| EAN or UPC | 7316576649851 |

