- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Enclosure | Open |
| No. in Set | Single Bearing |
| Basic Dynamic Load Rating | 29674.78 lbf, 132 kN |
| Limiting Speed | 5300 rpm |
| Element Material | Bearing Steel |
| Series | 7300 |
| Width | 1.46 in, 37 mm |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| I.D. | 2.95 in, 75 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 23,800.00 lbf |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Flush Ground | No |
| Reference Speed | 5300 rpm |
| O.D. Type | Cylindrical |
| icNumber | 7695820 |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Inner Ring Width | 1.46 in, 37 mm |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| Dynamic Load Rating | 29,900.00 lbf |
| Cage | Machined Metal |
| O.D. | 6.3 in, 160 mm |
| Static Load Rating | 23380.13 lbf, 104 kN |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Bearing Type | Unmounted, Angular Contact |
| Guide Type | Rolling Element |
| Precision | Standard |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| No. of Bearings | 1 |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Outer Ring Width | 1.46 in, 37 mm |
| Rows of Balls | Single |
| Cage Type | Machined Brass |
| Bore Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Preload Level | Normal Axial Clearance |
| Ring Type | One-Piece Inner and Outer Rings |
| Row Type | 1 |
| Duplex Type | Single |
| Type | Angular Contact |
| ISO Tolerance | Class 5 / P5 |
| Bearing Design | Universal Mounting |
| Weight | 7.604 LB |
| EAN or UPC | 7316577150882 |

