| No. of Grooves | 1 |
| O.D. | 19 in |
| Length Through Bore | 1.75 in |
| Pitch Dia. | 18.95 in |
| Sheave Construction | Spoked |
| Series | 3V Taper Sheaves |
| Bore Type | TB Bushed |
| Face Width | 0.813 |
| Material | Cast Iron |
| Weight | 27.0 LB |
| EAN or UPC | 806372118592 |
| No. of Grooves | 1 |
| O.D. | 19 in |
| Length Through Bore | 1.75 in |
| Pitch Dia. | 18.95 in |
| Sheave Construction | Spoked |
| Series | 3V Taper Sheaves |
| Bore Type | TB Bushed |
| Face Width | 0.813 |
| Material | Cast Iron |
| Weight | 27.0 LB |
| EAN or UPC | 806372118592 |