| Face Width | 0.687 in |
| Length Through Bore | 1 in |
| Sheave Construction | Solid |
| Bore Type | QD Bushed |
| No. of Grooves | 1 |
| Series | 3V QD Sheaves |
| O.D. | 2.2 in |
| Material | Cast Iron |
| Pitch Dia. | 2.15 in |
| Weight | 0.68 LB |
| EAN or UPC | 806372000040 |
| Face Width | 0.687 in |
| Length Through Bore | 1 in |
| Sheave Construction | Solid |
| Bore Type | QD Bushed |
| No. of Grooves | 1 |
| Series | 3V QD Sheaves |
| O.D. | 2.2 in |
| Material | Cast Iron |
| Pitch Dia. | 2.15 in |
| Weight | 0.68 LB |
| EAN or UPC | 806372000040 |