| O.D. | 3.35 in |
| Series | 3V QD Sheaves |
| Pitch Dia. | 3.3 in |
| Face Width | 0.687 in |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 1 in |
| Sheave Construction | Solid |
| Weight | 1.07 LB |
| EAN or UPC | 806372000118 |
| O.D. | 3.35 in |
| Series | 3V QD Sheaves |
| Pitch Dia. | 3.3 in |
| Face Width | 0.687 in |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 1 in |
| Sheave Construction | Solid |
| Weight | 1.07 LB |
| EAN or UPC | 806372000118 |