| Sheave Construction | Spoked |
| Length Through Bore | 1.313 in |
| Face Width | 0.687 in |
| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| O.D. | 6.9 in |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Pitch Dia. | 6.85 in |
| Weight | 4.13 LB |
| EAN or UPC | 806372000217 |
| Sheave Construction | Spoked |
| Length Through Bore | 1.313 in |
| Face Width | 0.687 in |
| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| O.D. | 6.9 in |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Pitch Dia. | 6.85 in |
| Weight | 4.13 LB |
| EAN or UPC | 806372000217 |