| Face Width | 7.187 in |
| O.D. | 23.6 in |
| No. of Grooves | 10 |
| Length Through Bore | 6.75 in |
| Pitch Dia. | 23.5 in |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Weight | 174.0 LB |
| EAN or UPC | 806372000477 |
| Face Width | 7.187 in |
| O.D. | 23.6 in |
| No. of Grooves | 10 |
| Length Through Bore | 6.75 in |
| Pitch Dia. | 23.5 in |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Spoked |
| Weight | 174.0 LB |
| EAN or UPC | 806372000477 |