| Series | 8V QD Sheaves |
| Pitch Dia. | 14.8 in |
| Sheave Construction | Solid |
| O.D. | 15 in |
| Length Through Bore | 6.75 in |
| Bore Type | QD Bushed |
| Face Width | 11.625 in |
| No. of Grooves | 10 |
| Material | Cast Iron |
| Weight | 225.0 LB |
| EAN or UPC | 806372000606 |
| Series | 8V QD Sheaves |
| Pitch Dia. | 14.8 in |
| Sheave Construction | Solid |
| O.D. | 15 in |
| Length Through Bore | 6.75 in |
| Bore Type | QD Bushed |
| Face Width | 11.625 in |
| No. of Grooves | 10 |
| Material | Cast Iron |
| Weight | 225.0 LB |
| EAN or UPC | 806372000606 |