| Series | 8V QD Sheaves |
| Material | Cast Iron |
| Face Width | 11.625 in |
| Bore Type | QD Bushed |
| O.D. | 35.5 in |
| Pitch Dia. | 35.3 in |
| Length Through Bore | 9.375 in |
| Sheave Construction | Spoked |
| No. of Grooves | 10 |
| Weight | 635.0 LB |
| EAN or UPC | 806372103598 |
| Series | 8V QD Sheaves |
| Material | Cast Iron |
| Face Width | 11.625 in |
| Bore Type | QD Bushed |
| O.D. | 35.5 in |
| Pitch Dia. | 35.3 in |
| Length Through Bore | 9.375 in |
| Sheave Construction | Spoked |
| No. of Grooves | 10 |
| Weight | 635.0 LB |
| EAN or UPC | 806372103598 |