| Length Through Bore | 4.625 in |
| Face Width | 7.75 in |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| Sheave Construction | Spoked |
| No. of Grooves | 10 |
| O.D. | 38.35 in |
| Material | Cast Iron |
| Weight | 291.0 LB |
| EAN or UPC | 806372000798 |
| Length Through Bore | 4.625 in |
| Face Width | 7.75 in |
| Bore Type | QD Bushed |
| Series | A-B QD Sheaves |
| Sheave Construction | Spoked |
| No. of Grooves | 10 |
| O.D. | 38.35 in |
| Material | Cast Iron |
| Weight | 291.0 LB |
| EAN or UPC | 806372000798 |