| Series | 8V QD Sheaves |
| No. of Grooves | 12 |
| Face Width | 13.875 in |
| Pitch Dia. | 52.8 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| O.D. | 53 in |
| Sheave Construction | Spoked |
| Length Through Bore | 11.375 in |
| Weight | 1482.0 LB |
| EAN or UPC | 806372094902 |
| Series | 8V QD Sheaves |
| No. of Grooves | 12 |
| Face Width | 13.875 in |
| Pitch Dia. | 52.8 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| O.D. | 53 in |
| Sheave Construction | Spoked |
| Length Through Bore | 11.375 in |
| Weight | 1482.0 LB |
| EAN or UPC | 806372094902 |