| Face Width | 1 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Series | A-B QD Sheaves |
| O.D. | 20.35 in |
| No. of Grooves | 1 |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| Weight | 27.0 LB |
| EAN or UPC | 806372001160 |
| Face Width | 1 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Series | A-B QD Sheaves |
| O.D. | 20.35 in |
| No. of Grooves | 1 |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| Weight | 27.0 LB |
| EAN or UPC | 806372001160 |