| Material | Cast Iron |
| No. of Grooves | 1 |
| Bore Type | QD Bushed |
| Face Width | 1.375 in |
| Sheave Construction | Spoked |
| Pitch Dia. | 10.5 in |
| O.D. | 10.9 in |
| Series | C QD Sheaves |
| Length Through Bore | 2.063 in |
| Weight | 15.2 LB |
| EAN or UPC | 806372001412 |
| Material | Cast Iron |
| No. of Grooves | 1 |
| Bore Type | QD Bushed |
| Face Width | 1.375 in |
| Sheave Construction | Spoked |
| Pitch Dia. | 10.5 in |
| O.D. | 10.9 in |
| Series | C QD Sheaves |
| Length Through Bore | 2.063 in |
| Weight | 15.2 LB |
| EAN or UPC | 806372001412 |