| Bore Type | QD Bushed |
| Pitch Dia. | 7.95 in |
| Face Width | 1.093 in |
| Material | Cast Iron |
| Series | 3V QD Sheaves |
| O.D. | 8 in |
| Sheave Construction | Spoked |
| Length Through Bore | 1.313 in |
| No. of Grooves | 2 |
| Weight | 4.81 LB |
| EAN or UPC | 806372001801 |
| Bore Type | QD Bushed |
| Pitch Dia. | 7.95 in |
| Face Width | 1.093 in |
| Material | Cast Iron |
| Series | 3V QD Sheaves |
| O.D. | 8 in |
| Sheave Construction | Spoked |
| Length Through Bore | 1.313 in |
| No. of Grooves | 2 |
| Weight | 4.81 LB |
| EAN or UPC | 806372001801 |