| No. of Grooves | 2 |
| Face Width | 1.688 in |
| O.D. | 14 in |
| Material | Cast Iron |
| Pitch Dia. | 13.9 in |
| Sheave Construction | Spoked |
| Length Through Bore | 2.063 in |
| Series | 5V QD Sheaves |
| Bore Type | QD Bushed |
| Weight | 22.3 LB |
| EAN or UPC | 806372001870 |
| No. of Grooves | 2 |
| Face Width | 1.688 in |
| O.D. | 14 in |
| Material | Cast Iron |
| Pitch Dia. | 13.9 in |
| Sheave Construction | Spoked |
| Length Through Bore | 2.063 in |
| Series | 5V QD Sheaves |
| Bore Type | QD Bushed |
| Weight | 22.3 LB |
| EAN or UPC | 806372001870 |