| Length Through Bore | 1.313 in |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Face Width | 1.688 in |
| Series | 5V QD Sheaves |
| No. of Grooves | 2 |
| O.D. | 5.5 in |
| Pitch Dia. | 5.4 in |
| Bore Type | QD Bushed |
| Weight | 5.1 LB |
| EAN or UPC | 806372001986 |
| Length Through Bore | 1.313 in |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Face Width | 1.688 in |
| Series | 5V QD Sheaves |
| No. of Grooves | 2 |
| O.D. | 5.5 in |
| Pitch Dia. | 5.4 in |
| Bore Type | QD Bushed |
| Weight | 5.1 LB |
| EAN or UPC | 806372001986 |