MasterDrive
2/5V590SDS
QD SHEAVE 5V SECTION 2 GROOVE COUNTRY OF ORIGIN: CHINA HARMONIZED TARIFF CODE: 8483.90.8080
Item #105192694
| Face Width | 1.688 in |
| No. of Grooves | 2 |
| Series | 5V QD Sheaves |
| Pitch Dia. | 5.8 in |
| Bore Type | QD Bushed |
| O.D. | 5.9 in |
| Material | Cast Iron |
| Length Through Bore | 1.313 in |
| Sheave Construction | Solid |
| Weight | 5.6 LB |
| EAN or UPC | 806372001993 |
