| Length Through Bore | 1.938 in |
| O.D. | 6.7 in |
| Pitch Dia. | 6.6 in |
| Face Width | 1.688 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Sheave Construction | Solid |
| No. of Grooves | 2 |
| Series | 5V QD Sheaves |
| Weight | 7.5 LB |
| EAN or UPC | 806372002013 |
| Length Through Bore | 1.938 in |
| O.D. | 6.7 in |
| Pitch Dia. | 6.6 in |
| Face Width | 1.688 in |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Sheave Construction | Solid |
| No. of Grooves | 2 |
| Series | 5V QD Sheaves |
| Weight | 7.5 LB |
| EAN or UPC | 806372002013 |