| O.D. | 8.5 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 8.4 in |
| Sheave Construction | Web |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Length Through Bore | 1.938 in |
| Face Width | 1.688 in |
| Series | 5V QD Sheaves |
| Weight | 10.8 LB |
| EAN or UPC | 806372002051 |
| O.D. | 8.5 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 8.4 in |
| Sheave Construction | Web |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Length Through Bore | 1.938 in |
| Face Width | 1.688 in |
| Series | 5V QD Sheaves |
| Weight | 10.8 LB |
| EAN or UPC | 806372002051 |