| O.D. | 9.75 in |
| Length Through Bore | 1.938 in |
| Sheave Construction | Spoked |
| No. of Grooves | 2 |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Face Width | 1.688 in |
| Pitch Dia. | 9.65 in |
| Weight | 12.6 LB |
| EAN or UPC | 806372002082 |
| O.D. | 9.75 in |
| Length Through Bore | 1.938 in |
| Sheave Construction | Spoked |
| No. of Grooves | 2 |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| Material | Cast Iron |
| Face Width | 1.688 in |
| Pitch Dia. | 9.65 in |
| Weight | 12.6 LB |
| EAN or UPC | 806372002082 |