| No. of Grooves | 2 |
| O.D. | 3.3 in |
| Duty Type | Light Duty |
| Overall Length | 2.437 in |
| Bushing Type | QD |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Weight | 1.8 LB |
| EAN or UPC | 806372002839 |
| No. of Grooves | 2 |
| O.D. | 3.3 in |
| Duty Type | Light Duty |
| Overall Length | 2.437 in |
| Bushing Type | QD |
| Sheave Construction | Solid |
| Material | Cast Iron |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Weight | 1.8 LB |
| EAN or UPC | 806372002839 |