| O.D. | 3.45 in |
| Material | Cast Iron |
| Duty Type | Light Duty |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| No. of Grooves | 2 |
| Overall Length | 2 |
| Sheave Construction | Solid |
| Weight | 1.7 LB |
| EAN or UPC | 806372002907 |
| O.D. | 3.45 in |
| Material | Cast Iron |
| Duty Type | Light Duty |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| No. of Grooves | 2 |
| Overall Length | 2 |
| Sheave Construction | Solid |
| Weight | 1.7 LB |
| EAN or UPC | 806372002907 |