| Material | Cast Iron |
| Overall Length | 1.5 in |
| Sheave Construction | Solid |
| O.D. | 4.25 in |
| No. of Grooves | 2 |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Duty Type | Light Duty |
| Weight | 2.75 LB |
| EAN or UPC | 806372003096 |
| Material | Cast Iron |
| Overall Length | 1.5 in |
| Sheave Construction | Solid |
| O.D. | 4.25 in |
| No. of Grooves | 2 |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Duty Type | Light Duty |
| Weight | 2.75 LB |
| EAN or UPC | 806372003096 |