| Bushing Type | QD |
| Overall Length | 1.5 in |
| O.D. | 7.25 in |
| Duty Type | Light Duty |
| Sheave Construction | Lighting Hole |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Weight | 5.1 LB |
| EAN or UPC | 806372003621 |
| Bushing Type | QD |
| Overall Length | 1.5 in |
| O.D. | 7.25 in |
| Duty Type | Light Duty |
| Sheave Construction | Lighting Hole |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Weight | 5.1 LB |
| EAN or UPC | 806372003621 |