| Material | Cast Iron |
| Series | A-B QD Sheaves |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| No. of Grooves | 2 |
| Sheave Construction | Spoked |
| Face Width | 1.75 in |
| O.D. | 12.75 in |
| Weight | 18.3 LB |
| EAN or UPC | 806372003805 |
| Material | Cast Iron |
| Series | A-B QD Sheaves |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| No. of Grooves | 2 |
| Sheave Construction | Spoked |
| Face Width | 1.75 in |
| O.D. | 12.75 in |
| Weight | 18.3 LB |
| EAN or UPC | 806372003805 |