| Bore Type | QD Bushed |
| Length Through Bore | 1.313 in |
| Sheave Construction | Solid |
| O.D. | 3.95 in |
| Face Width | 1.75 in |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Series | A-B QD Sheaves |
| Weight | 2.7 LB |
| EAN or UPC | 806372003898 |
| Bore Type | QD Bushed |
| Length Through Bore | 1.313 in |
| Sheave Construction | Solid |
| O.D. | 3.95 in |
| Face Width | 1.75 in |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Series | A-B QD Sheaves |
| Weight | 2.7 LB |
| EAN or UPC | 806372003898 |